https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6436-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTJ8aW1hZ2UvanBlZ3xhR1pqTDJoak1DOHhNRE15T1RjME56SXlOalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZME16WmZNekF3ZURNd01DNXFjR2N8ZTkzMmJiOTAwYzk2ODNkNDg4MmRmNjM2NTczZDZlZGJhZjcyYjJkZmVkODRiMDhmYTEyOTgxMTU1MzQzZDYzMg
MOLDEX
MOLDEX
6436
MOLDEX MOLDEX
描述
MOLDEX 6436
Earplug; Vinyl Body Material; Blue Color; 27 dB Noise Reduction Rate NRR; Box Packing Type; 500 Pair Quantity; Alphas Type
制造商部件号
6436
BDI部件号
24433664
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6436/p/24433664
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092311643601
重量 / Kilogram
0.454
Product Group - BDI
S00262
名称
Earplug
制造商货号
507-6436
产品明细
Earplug
产品规格
Vinyl Body Material; Blue Color; 27 dB Noise Reduction Rate NRR; Box Packing Type; 500 Pair Quantity; Alphas Type
详细描述
Earplug; Vinyl Body Material; Blue Color; 27 dB Noise Reduction Rate NRR; Box Packing Type; 500 Pair Quantity; Alphas Type