1031959
Safety Products
BRADY
BRADY
65699
BRADY BRADY
Description
65699 LOCK BOX
Lock Box; Red Color; 6" Nominal Height; 9" Nominal Length; Steel Material; 3.5" Nominal Width
Part #
065699
BDI #
1031959
Details
170.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/65699/p/1031959
Your Price
$ 170.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.814
EAN
0754473656997
Product Group - BDI
S00266
Noun
Box
Keyword String
Lock
Manufacturer Item Number
262-65699
Weight / LBS
4.27
Product Detail
Lock Box
Product Specification
Red Color; 6" Nominal Height; 9" Nominal Length; Steel Material; 3.5" Nominal Width
Long Description
Lock Box; Red Color; 6" Nominal Height; 9" Nominal Length; Steel Material; 3.5" Nominal Width


