BRADY
BRADY
65965
BRADY BRADY
描述
BRADY 65965
Lockout and Hasp; Red Color; 1" Maximum Height; 5/8" Nominal Length; Polypropylene/Nylon Material; 1 Number of Padlock; 6/Pack Quantity; 9/32" Maximum Shackle Diameter; Clamp-On Type; 120/277 V Breaker Nominal Voltage; 3/4" Maximum Width; For Used With Single and Multi-Pole Breaker
制造商部件号
65965
BDI部件号
1032037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/65965/p/1032037
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0754473659653
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Lockout and Hasp
制造商货号
262-65965
产品明细
Lockout and Hasp
产品规格
Red Color; 1" Maximum Height; 5/8" Nominal Length; Polypropylene/Nylon Material; 1 Number of Padlock; 6/Pack Quantity; 9/32" Maximum Shackle Diameter; Clamp-On Type; 120/277 V Breaker Nominal Voltage; 3/4" Maximum Width; For Used With Single and Multi-Pole Breaker
详细描述
Lockout and Hasp; Red Color; 1" Maximum Height; 5/8" Nominal Length; Polypropylene/Nylon Material; 1 Number of Padlock; 6/Pack Quantity; 9/32" Maximum Shackle Diameter; Clamp-On Type; 120/277 V Breaker Nominal Voltage; 3/4" Maximum Width; For Used With Single and Multi-Pole Breaker