BRADY
BRADY
66321
BRADY BRADY
描述
BRADY 66321
Lockout; Red Color; Glass-Filled Nylon Material; 2 Number of Padlock; 1 Each/Each Quantity; 0.28" Maximum Shackle Diameter; Clamp-On Type; For Used With Multi-Pole Breaker with Tie Bar
制造商部件号
66321
BDI部件号
1032125
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/66321/p/1032125
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0754473663216
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Lockout
产品明细
Lockout
产品规格
Red Color; Glass-Filled Nylon Material; 2 Number of Padlock; 1 Each/Each Quantity; 0.28" Maximum Shackle Diameter; Clamp-On Type; For Used With Multi-Pole Breaker with Tie Bar
详细描述
Lockout; Red Color; Glass-Filled Nylon Material; 2 Number of Padlock; 1 Each/Each Quantity; 0.28" Maximum Shackle Diameter; Clamp-On Type; For Used With Multi-Pole Breaker with Tie Bar