https://www.bdiexpress.com/medias/MFRORSDSPKIT-24433674-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MDJ8aW1hZ2UvanBlZ3xhRGd3TDJnMVlTOHhNRFkwTlRJMU5UVTFNekExTkM5TlJsSlBVbE5FVTFCTFNWUmZNalEwTXpNMk56UmZNekF3ZURNd01DNXFjR2N8ZGEzOWQ4MjM1YjZkNjQ1NWUxNWJlYzkwMjk5NDBjYTRiYzkwMGI3N2EyZTg5MDM5ZDJlNGNjMTljMzIxZThlOA
MOLDEX
MOLDEX
6703
MOLDEX MOLDEX
描述
MOLDEX 6703
Earplug Dispenser Starter Kit; Assorted Color Swirls/Streaks Color; 100 Percentage PVC-Free Disposable Foam | Recyclable Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; EcoStation Earplug Dispenser Type; Quantity-4 Mounting Brackets | 4 Starter Dispensers | 500 Pairs/Dispenser
制造商部件号
6703
BDI部件号
24433674
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6703/p/24433674
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092311670300
重量 / Kilogram
0.964
Product Group - BDI
S00262
名称
Kit
关键字串
Earplug Dispenser Starter
制造商货号
507-6703
产品明细
Earplug Dispenser Starter Kit
产品规格
Assorted Color Swirls/Streaks Color; 100 Percentage PVC-Free Disposable Foam | Recyclable Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; EcoStation Earplug Dispenser Type; Quantity-4 Mounting Brackets | 4 Starter Dispensers | 500 Pairs/Dispenser
详细描述
Earplug Dispenser Starter Kit; Assorted Color Swirls/Streaks Color; 100 Percentage PVC-Free Disposable Foam | Recyclable Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; EcoStation Earplug Dispenser Type; Quantity-4 Mounting Brackets | 4 Starter Dispensers | 500 Pairs/Dispenser