https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6882-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhRGxtTDJoaU9DOHhNRFExTURrMk5URTJPREUxT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZNE9ESmZNekF3ZURNd01DNXFjR2N8OGY0NGU1NjQ0Yjg1YzlmMjQ4NTEwY2NlZGEzZGFhMjdjNDhhMTBiNmJkZjhiYTQ4NzFmMDRkNjIxYWQ0ZTMyYg
22967400
Safety Products
MOLDEX
MOLDEX
6882
MOLDEX MOLDEX
Description
6882 PURA-FIT HEARING PLUGSTATION ; CORDED 150 PAIR/DISP 4 DISPENSER/CASE
Earplug Part; Bright Green Color; Includes Dispenser with Packaged/Corded Earplug and Mounting Bracket; 100 Percentage PVC-Free Disposable Foam Earplug and Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate; 4 X Dispenser, 4 X Mounting Bracket and 250 Pair/Dispenser Quantity; PlugStation Earplug Dispenser Type; For Used With Pura-Fit Earplugs, Packaged Corded
Part #
6882
BDI #
22967400
Details
128.97229848
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/6882/p/22967400
Your Price
$ 128.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181904
Weight / Kilogram
0.908
EAN
0092311688206
Product Group - BDI
S00262
Noun
Part
Product Detail
Earplug Part
Product Specification
Bright Green Color
Long Description
Earplug Part; Bright Green Color; Includes Dispenser with Packaged/Corded Earplug and Mounting Bracket; 100 Percentage PVC-Free Disposable Foam Earplug and Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate; 4 X Dispenser, 4 X Mounting Bracket and 250 Pair/Dispenser Quantity; PlugStation Earplug Dispenser Type; For Used With Pura-Fit Earplugs, Packaged Corded