对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

805/S https://www.bdiexpress.com/medias/INDPIPXXXXXX-805-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzd8aW1hZ2UvanBlZ3xhRE00TDJneE5pOHhNRFF3Tmprd05qSTJOVFl6TUM5SlRrUlFTVkJZV0ZoWVdGaGZPREExWDB4Zk16QXdlRE13TUM1cWNHY3w5NjE0ODA1MTQ4MjIzYjUxNDEzMjczMmZiM2VlMGYyZGQyZmM1YmIzNGU2ZDA1NDEyZTBlYmYxMmY2MjIwNDIx
24099897 安全防护用品 

WEST CHESTER GLOVES WEST CHESTER GLOVES

805/S

描述

WEST CHESTER GLOVES 805/S

Inspectors Gloves; 100 Percentage Cotton Material; Small Size Group; UnheMMed Style; Heavy Weight Type

制造商部件号

805/S

BDI部件号
24099897

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PROTECTIVE INDUSTRIAL PRODUCTS us.pipglobal.com/en/
最低订购量
EAN条码
0662909800114
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Gloves
制造商货号
813-805L
产品明细
Inspectors Gloves
产品规格
100 Percentage Cotton Material; Small Size Group; UnheMMed Style; Heavy Weight Type
详细描述
Inspectors Gloves; 100 Percentage Cotton Material; Small Size Group; UnheMMed Style; Heavy Weight Type