BRADY
BRADY
90472
BRADY BRADY
描述
BRADY 90472
Pipe Marker; Ammonia Legend; LIQ/VAP Physical State; High Pressure Level; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 2.5" to 7.875" Pipe Outside Diameter; 2.25" Height; 14" Width; 2" Character Height
制造商部件号
90472
BDI部件号
1041100
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/90472/p/1041100
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0754473904722
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Marker
关键字串
Pipe
产品明细
Pipe Marker
产品规格
Ammonia Legend; LIQ/VAP Physical State; High Pressure Level; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 2.5" to 7.875" Pipe Outside Diameter; 2.25" Height; 14" Width; 2" Character Height
详细描述
Pipe Marker; Ammonia Legend; LIQ/VAP Physical State; High Pressure Level; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 2.5" to 7.875" Pipe Outside Diameter; 2.25" Height; 14" Width; 2" Character Height


