对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

92735NM https://www.bdiexpress.com/medias/INDMCRXXXXXX-23223910-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NjR8aW1hZ2UvanBlZ3xhRGt3TDJnME5pOHhNREV3TnpBMk5UWXpNRGMxTUM5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpNNU1UQmZNekF3ZURNd01DNXFjR2N8YjYzYjI5NTgwMDA5NDlhYWU0ZmQ0MTMyYzJmMjg3ODU1ODM4OGVhNTk2YzY4ZDNlODQ3ZTRiNmEyMTM4Mjk4Mg
23223912 安全防护用品 

MCR SAFETY MCR SAFETY

92735NM

描述

MCR SAFETY 92735NM

Cut Resistant Gloves; Black Color; Knitted Cuff Style; Hypermax Material; Medium Size Group

制造商部件号

92735NM

BDI部件号
23223912

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MCR SAFETY
最低订购量
EAN条码
0045143767946
重量 / Kilogram
0.134
Product Group - BDI
S00262
名称
Gloves
制造商货号
127-92735NM
产品明细
Cut Resistant Gloves
产品规格
Black Color; Knitted Cuff Style; Hypermax Material; Medium Size Group
详细描述
Cut Resistant Gloves; Black Color; Knitted Cuff Style; Hypermax Material; Medium Size Group