https://www.bdiexpress.com/medias/INDMCRXXXXXX-23224770-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNTB8aW1hZ2UvanBlZ3xhRGN4TDJoa1lpOHhNREV3TnpFeU5EQXlNek15Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpRM056QmZNekF3ZURNd01DNXFjR2N8ZGJjNzZmYTBiYWEyZDM0ODY2Y2U4NmRlZTRiZjhmZTNmNTY1YTc1MTUzMTE1NGU0NjRlMTllZjQ2ODM0NWZlMw
MCR SAFETY
MCR SAFETY
9687L
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 9687L
Coated Gloves; Latex Coating; Blue/White/Yellow Color; 2.95" Cuff Nominal Length; Knit-Wrist Cuff Style; 9.84" Nominal Length; 100 Percentage DuPont Kevlar; Latex Rubber Material; Large Size Group; Palm and Fingertip Coated Style; 10 GA Nominal Thickness; 5.6" Nominal Width
制造商部件号
9687L
BDI部件号
23224770
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/9687L/p/23224770
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143968732
重量 / Kilogram
1.338
Product Group - BDI
S00262
名称
Gloves
关键字串
Safety
制造商货号
127-9687L
重量/磅
9.3
产品明细
Safety Gloves
产品规格
Latex Coating; Blue/White/Yellow Color; 2.95" Cuff Nominal Length; Knit-Wrist Cuff Style; 9.84" Nominal Length; 100 Percentage DuPont Kevlar; Latex Rubber Material; Large Size Group; Palm and Fingertip Coated Style; 10 GA Nominal Thickness; 5.6" Nominal Width
详细描述
Coated Gloves; Latex Coating; Blue/White/Yellow Color; 2.95" Cuff Nominal Length; Knit-Wrist Cuff Style; 9.84" Nominal Length; 100 Percentage DuPont Kevlar; Latex Rubber Material; Large Size Group; Palm and Fingertip Coated Style; 10 GA Nominal Thickness; 5.6" Nominal Width