https://www.bdiexpress.com/medias/INDMCRXXXXXX-22927733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDF8aW1hZ2UvanBlZ3xhRFptTDJnMlpDOHhNREV3TmpjNU9EUTBNRFEzT0M5SlRrUk5RMUpZV0ZoWVdGaGZNakk1TWpjM016TmZNekF3ZURNd01DNXFjR2N8Njc2MDA4NzA2NDQ3NDAzOGUzOWE0OTk2MDMwYTQ0MjRhZWZjZjM4ODgyZjlmYTZjOWFmMDgyOWRjMDNmMzY5YQ
MCR SAFETY
MCR SAFETY
9696L
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 9696L
Coated Gloves; Polyurethane Coating; Gray Color; Knit-Wrist Cuff Style; 100 Percentage Nylon Lining; 100 Percentage Nylon Material; Large Size Group; Palm and Fingertip Coated Style
制造商部件号
9696L
BDI部件号
22927733
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/9696L/p/22927733
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143969630
重量 / Kilogram
0.427
Product Group - BDI
S00262
名称
Gloves
关键字串
Safety
制造商货号
127-9696L
重量/磅
0.07
产品明细
Safety Gloves
产品规格
Polyurethane Coating; Gray Color; Knit-Wrist Cuff Style; 100 Percentage Nylon Lining; 100 Percentage Nylon Material; Large Size Group; Palm and Fingertip Coated Style
详细描述
Coated Gloves; Polyurethane Coating; Gray Color; Knit-Wrist Cuff Style; 100 Percentage Nylon Lining; 100 Percentage Nylon Material; Large Size Group; Palm and Fingertip Coated Style