Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B30EP-167-593-RD https://www.bdiexpress.com/medias/INDBDYXXXXXX-1009471-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MTh8aW1hZ2UvanBlZ3xhR05pTDJnMllpOHhNRFk1TXpBd09URTNPRFkxTkM5SlRrUkNSRmxZV0ZoWVdGaGZNVEF3T1RRM01WOHpNREI0TXpBd0xtcHdad3w3NDBiNWVjYTk0YjA5YWZiNDY3Y2M5ODUzZTdhYjg2YzllN2QzYmRmZGY2MzRlZTFhNmY2ZTA5ZTc5OTdkMzUy
1009471 Safety Products 

BRADY BRADY

B30EP-167-593-RD

Description

B30EP-167-593-RD PRINTER LABEL ; B30 B593 RED 1.2"X1.5" BUTTON 200LBL/RLL

Substitute Label; Engraved Plate; Permanent Acrylic Adhesive; Polyester Material; Red Color; 1.2" Width; 1.5" Height

Part #

118052

BDI #
1009471

Details

545.81 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 545.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473211363
Product Group - BDI
S00266
Noun
Label
Keyword String
Substitute
Manufacturer URL
https://www.bradyid.com
Product Detail
Substitute Label
Product Specification
Engraved Plate; Permanent Acrylic Adhesive; Polyester Material; Red Color; 1.2" Width; 1.5" Height
Long Description
Substitute Label; Engraved Plate; Permanent Acrylic Adhesive; Polyester Material; Red Color; 1.2" Width; 1.5" Height