对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BKH15 https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448572-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MXxpbWFnZS9qcGVnfGFEZzRMMmhoT0M4eE1ERXdOamMzTURVNE56WTNPQzlKVGtSTlExSllXRmhZV0ZoZk1qRTBORGcxTnpKZk16QXdlRE13TUM1cWNHY3wzOThhZjNmMDc4ODJhOWFkZGQ3MjBkZjU4ZTA3ZTY3MTBjMzgwYzAzMGRhMWE5OTYxZTJjZWZhY2NhMWQxMTVl
21448572 安全防护用品 

MCR SAFETY MCR SAFETY

BKH15

描述

MCR SAFETY BKH15

Safety Glasses; 1.5 Diopter Strength; Clear Frame Color; Duramass Hard Coat Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Scratch-Resistant Resistance; BearKat BK1 Bifocal Series; Wrap-Around Style; Clear Temple Color

制造商部件号

BKH15

BDI部件号
21448572

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 48

品牌
制造商名称
MCR SAFETY
最低订购量
EAN条码
0766868481152
重量 / Kilogram
0.04
Product Group - BDI
S00262
名称
Glasses
关键字串
Safety
制造商货号
135-BKH15
重量/磅
1.72
产品明细
Safety Glasses
产品规格
1.5 Diopter Strength; Clear Frame Color; Duramass Hard Coat Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Scratch-Resistant Resistance; BearKat BK1 Bifocal Series; Wrap-Around Style; Clear Temple Color
详细描述
Safety Glasses; 1.5 Diopter Strength; Clear Frame Color; Duramass Hard Coat Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Scratch-Resistant Resistance; BearKat BK1 Bifocal Series; Wrap-Around Style; Clear Temple Color