BRADY
BRADY
BRO150
BRADY BRADY
描述
BRADY BRO150
Sorbent; 38GAL Nominal Absorption; Chemical Resistant Sorbent for Oil and Amplifier/Solvent Base Liquid Application; White Color; 31" Nominal Height; 30" Nominal Length; Bale Packing Type; 1/Bale Quantity; 150FT Nominal Width
制造商部件号
BRO150
BDI部件号
1006906
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/BRO150/p/1006906
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662706892763
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sorbent
制造商货号
655-BRO150
重量/磅
19.5
产品明细
Sorbent
产品规格
38GAL Nominal Absorption; Chemical Resistant Sorbent for Oil and Amplifier/Solvent Base Liquid Application; White Color; 31" Nominal Height; 30" Nominal Length; Bale Packing Type; 1/Bale Quantity; 150FT Nominal Width
详细描述
Sorbent; 38GAL Nominal Absorption; Chemical Resistant Sorbent for Oil and Amplifier/Solvent Base Liquid Application; White Color; 31" Nominal Height; 30" Nominal Length; Bale Packing Type; 1/Bale Quantity; 150FT Nominal Width