BRADY
BRADY
ENV300
BRADY BRADY
描述
BRADY ENV300
Sorbent; 24GAL Nominal Absorption; 19" Nominal Length; Bale Packing Type; 1 Ply; 100/Bale Quantity; Pad Type; 15" Nominal Width
制造商部件号
ENV300
BDI部件号
1002178
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/ENV300/p/1002178
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662706160497
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sorbent
制造商货号
655-ENV300
重量/磅
0.14
产品明细
Sorbent
产品规格
24GAL Nominal Absorption; 19" Nominal Length; Bale Packing Type; 1 Ply; 100/Bale Quantity; Pad Type; 15" Nominal Width
详细描述
Sorbent; 24GAL Nominal Absorption; 19" Nominal Length; Bale Packing Type; 1 Ply; 100/Bale Quantity; Pad Type; 15" Nominal Width


