BRADY
BRADY
GP300
BRADY BRADY
描述
BRADY GP300
Sorbent; 25GAL Nominal Absorption; Gray Color; 19" Nominal Length; High-Linting Polypropylene Material; Case Packing Type; 1 Ply; 100 EA/CA Quantity; Pad; Medium Weight; Perforated; Universal Type; 15" Nominal Width; For Used With Absorbents and Spill Control; Brady Spc
制造商部件号
GP300
BDI部件号
1011245
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/GP300/p/1011245
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662706897324
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sorbent
制造商货号
655-GP300
产品明细
Sorbent
产品规格
25GAL Nominal Absorption; Gray Color; 19" Nominal Length; High-Linting Polypropylene Material; Case Packing Type; 1 Ply; 100 EA/CA Quantity; Pad; Medium Weight; Perforated; Universal Type; 15" Nominal Width; For Used With Absorbents and Spill Control
详细描述
Sorbent; 25GAL Nominal Absorption; Gray Color; 19" Nominal Length; High-Linting Polypropylene Material; Case Packing Type; 1 Ply; 100 EA/CA Quantity; Pad; Medium Weight; Perforated; Universal Type; 15" Nominal Width; For Used With Absorbents and Spill Control; Brady Spc


