https://www.bdiexpress.com/medias/INDXXXXXXXXX-695-HM502TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzV8aW1hZ2UvanBlZ3xhREpqTDJnMk9DOHhNRE15T1Rnek9URTBNRGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZOamsxWDBoTk5UQXlWRk5mTXpBd2VETXdNQzVxY0djfDY0MDQ5NzM2ZGZlMzI2ZTZjZGFmZDU3ZjU0NDMxYmI4ZTFmNDA3Mjc2NTc2OGY4Y2Q3OTBmZTFkNjM5YmY3ODU
https://www.bdiexpress.com/medias/INDXXXXXXXXX-695-HM502TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzV8aW1hZ2UvanBlZ3xhREpqTDJnMk9DOHhNRE15T1Rnek9URTBNRGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZOamsxWDBoTk5UQXlWRk5mTXpBd2VETXdNQzVxY0djfDY0MDQ5NzM2ZGZlMzI2ZTZjZGFmZDU3ZjU0NDMxYmI4ZTFmNDA3Mjc2NTc2OGY4Y2Q3OTBmZTFkNjM5YmY3ODU
HONEYWELL SAFETY
HONEYWELL SAFETY
HM502TS
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY HM502TS
Cartridge Respirator; Elastomer Body Material; Includes Half Mask With Drop-Down System; Top of Nose To Bottom of Chin Protected Area; Airborne Particulate; Gas; Vapor; Smoke Resistance; Small Size Group
制造商部件号
HM502TS
BDI部件号
25847032
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/HM502TS/p/25847032
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 6 |
产品详细信息
分类
最低订购量
无
EAN条码
0883940379296
重量 / Kilogram
0.294
Product Group - BDI
S00262
名称
Respirator
关键字串
Cartridge
制造商货号
695-HM502TS
产品明细
Cartridge Respirator
产品规格
Elastomer Body Material; Includes Half Mask With Drop-Down System; Top of Nose To Bottom of Chin Protected Area; Airborne Particulate; Gas; Vapor; Smoke Resistance; Small Size Group
详细描述
Cartridge Respirator; Elastomer Body Material; Includes Half Mask With Drop-Down System; Top of Nose To Bottom of Chin Protected Area; Airborne Particulate; Gas; Vapor; Smoke Resistance; Small Size Group

