PROTO IND. TOOLS
PROTO IND. TOOLS
JLAN40LBD3LKSW
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS JLAN40LBD3LKSW
Lanyard; Orange Color; Hook Connection Type; Swivel Triple-Locking Carabiner Hook Type; English Language; 4FT Maximum Length; 40LB Maximum Load Capacity; Nylon Material; 1 Number of Leg; Web Style; Lanyard Type; For Used With Large Tool; Proto
制造商部件号
JLAN40LBD3LKSW
BDI部件号
20844085
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/JLAN40LBD3LKSW/p/20844085
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679122881
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Lanyard
制造商货号
577-LAN40LBD3LKSW
产品明细
Lanyard
产品规格
Orange Color; Hook Connection Type; Swivel Triple-Locking Carabiner Hook Type; English Language; 4FT Maximum Length; 40LB Maximum Load Capacity; Nylon Material; 1 Number of Leg; Web Style; Lanyard Type; For Used With Large Tool
详细描述
Lanyard; Orange Color; Hook Connection Type; Swivel Triple-Locking Carabiner Hook Type; English Language; 4FT Maximum Length; 40LB Maximum Load Capacity; Nylon Material; 1 Number of Leg; Web Style; Lanyard Type; For Used With Large Tool; Proto