对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

M036010999090 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25108009-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzMDV8aW1hZ2UvanBlZ3xhR1l5TDJoa01DOHhNREEzTmpZMk1UVTNPVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURnd01EbGZNekF3V0RNd01DNXFjR2N8Y2E5NzhjZjM1ZWUyNDhlYWI0NzYxZmZjOGMyMGY3MTkyMmU5NGM5MDNiOTUwNDhmMTA2NGFiZDdjMjQ1NGE3Yw
25108009 安全防护用品 

WURTH WURTH

M036010999090

描述

WURTH M036010999090

Thinsulate Knitted Hat; One Size; 100% Acrylic; Black; 100% Polyester Lining; 65% Polypropylene and 35% Polyester Padding

制造商部件号

M036010999090

BDI部件号
25108009

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
WURTH
最低订购量
重量 / Kilogram
0.1
Product Group - BDI
F00240
名称
Hat
产品明细
Thinsulate Knitted Hat
产品规格
One Size; 100% Acrylic; Black; 100% Polyester Lining; 65% Polypropylene and 35% Polyester Padding
详细描述
Thinsulate Knitted Hat; One Size; 100% Acrylic; Black; 100% Polyester Lining; 65% Polypropylene and 35% Polyester Padding