https://www.bdiexpress.com/medias/INDMCRXXXXXX-21580124-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDl8aW1hZ2UvanBlZ3xhREkwTDJoa1lTOHhNREV3TmpjNE5EYzBNelExTkM5SlRrUk5RMUpZV0ZoWVdGaGZNakUxT0RBeE1qUmZNekF3ZURNd01DNXFjR2N8NDM0MGVmMTI0Yzc1ZTkzMGIxMTM1NWVmYjZhMjA3MjUwNWIwOGViMGJhMTNlYmVlNzVmYjg0ZDAyNzgyZjExZQ
https://www.bdiexpress.com/medias/INDMCRXXXXXX-21580124-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDl8aW1hZ2UvanBlZ3xhREkwTDJoa1lTOHhNREV3TmpjNE5EYzBNelExTkM5SlRrUk5RMUpZV0ZoWVdGaGZNakUxT0RBeE1qUmZNekF3ZURNd01DNXFjR2N8NDM0MGVmMTI0Yzc1ZTkzMGIxMTM1NWVmYjZhMjA3MjUwNWIwOGViMGJhMTNlYmVlNzVmYjg0ZDAyNzgyZjExZQ
MCR SAFETY
MCR SAFETY
N96790M
MCR SAFETY MCR SAFETY
描述
MCR SAFETY N96790M
Coated Gloves; Breathable Nitrile Foam BNF Coating; Black/Gray Color; Black/White Cuff Color; 2-3/4" Cuff Nominal Length; Knit-Wrist Cuff Style; 9-1/2" Nominal Length; Nylon/Spandex Material; Abrasion/Cut Resistance; Medium Size Group; Work Style; 15 GA Nominal Thickness; 4-1/2" Nominal Width; For Used With Automotive, Farming, Landscaping and Material Handling
制造商部件号
N96790M
BDI部件号
21595419
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/N96790M/p/21595419
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045143165162
重量 / Kilogram
0.053
Product Group - BDI
S00262
名称
Gloves
关键字串
Safety
制造商货号
127-N96790M
产品明细
Safety Gloves
产品规格
Breathable Nitrile Foam BNF Coating; Black/Gray Color; Black/White Cuff Color; 2-3/4" Cuff Nominal Length; Knit-Wrist Cuff Style; 9-1/2" Nominal Length; Nylon/Spandex Material; Abrasion/Cut Resistance; Medium Size Group; Work Style; 15 GA Nominal Thickness; 4-1/2" Nominal Width; For Used With Automotive, Farming, Landscaping and Material Handling
详细描述
Coated Gloves; Breathable Nitrile Foam BNF Coating; Black/Gray Color; Black/White Cuff Color; 2-3/4" Cuff Nominal Length; Knit-Wrist Cuff Style; 9-1/2" Nominal Length; Nylon/Spandex Material; Abrasion/Cut Resistance; Medium Size Group; Work Style; 15 GA Nominal Thickness; 4-1/2" Nominal Width; For Used With Automotive, Farming, Landscaping and Material Handling
