MASTER LOCK
MASTER LOCK
S806
MASTER LOCK MASTER LOCK
描述
MASTER LOCK S806
Lockout and Hasp; Thermoplastic Body Material; 5/32" Nominal Cable Diameter; 6FT Cable Maximum Length; Red Color; Includes Cable, Lockout; Steel; Thermoplastic Material; 4 Number of Padlock; Adjustable Style; Adjustable Cable Lockout Type
制造商部件号
S806
BDI部件号
22875799
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/S806/p/22875799
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 12 |
产品详细信息
分类
最低订购量
无
EAN条码
0071649147715
重量 / Kilogram
0.18
Product Group - BDI
S00266
名称
Lockout and Hasp
制造商货号
470-S806
产品明细
Lockout and Hasp
产品规格
Thermoplastic Body Material; 5/32" Nominal Cable Diameter; 6FT Cable Maximum Length; Red Color; Includes Cable, Lockout; Steel; Thermoplastic Material; 4 Number of Padlock; Adjustable Style; Adjustable Cable Lockout Type
详细描述
Lockout and Hasp; Thermoplastic Body Material; 5/32" Nominal Cable Diameter; 6FT Cable Maximum Length; Red Color; Includes Cable, Lockout; Steel; Thermoplastic Material; 4 Number of Padlock; Adjustable Style; Adjustable Cable Lockout Type


