MASTER LOCK
MASTER LOCK
S856
MASTER LOCK MASTER LOCK
描述
MASTER LOCK S856
Lockout and Hasp; Polycarbonate Body Material; 1/8" Nominal Cable Diameter; 9FT Cable Maximum Length; Body - Black; Cable - Red Color; Not Keyed Combination/Keying; Includes Label in English; French and Spanish; Thermoplastic Material; 4 Number of Padlock; Retractable Style; Ideal for Valve and Other General Lockout Application Type; For Used With Stranded Steel Core Cable Lockout Device
制造商部件号
S856
BDI部件号
22875803
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/S856/p/22875803
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0071649299568
重量 / Kilogram
0.286
Product Group - BDI
S00266
名称
Lockout and Hasp
制造商货号
470-S856
产品明细
Lockout and Hasp
产品规格
Polycarbonate Body Material; 1/8" Nominal Cable Diameter; 9FT Cable Maximum Length; Body - Black; Cable - Red Color; Not Keyed Combination/Keying; Includes Label in English; French and Spanish; Thermoplastic Material; 4 Number of Padlock; Retractable Style; Ideal for Valve and Other General Lockout Application Type; For Used With Stranded Steel Core Cable Lockout Device
详细描述
Lockout and Hasp; Polycarbonate Body Material; 1/8" Nominal Cable Diameter; 9FT Cable Maximum Length; Body - Black; Cable - Red Color; Not Keyed Combination/Keying; Includes Label in English; French and Spanish; Thermoplastic Material; 4 Number of Padlock; Retractable Style; Ideal for Valve and Other General Lockout Application Type; For Used With Stranded Steel Core Cable Lockout Device