MASTER LOCK
MASTER LOCK
S866
MASTER LOCK MASTER LOCK
描述
MASTER LOCK S866
Lockout and Hasp; Polycarbonate Body Material; 1/8" Nominal Cable Diameter; 9FT Cable Maximum Length; Black/Red Body and Yellow Cable Color; Not Keyed Combination/Keying; Includes High-Visibility; Write-On Safety Label in English; Spanish and French; Thermoplastic Polyurethane Material; 4 Number of Padlock; Retractable Style; Nylon Core Cable Lockout Device Type; For Used With Ideal for Electrical Application
制造商部件号
S866
BDI部件号
22875805
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/S866/p/22875805
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0071649299650
重量 / Kilogram
0.255
Product Group - BDI
S00266
名称
Lockout and Hasp
制造商货号
470-S866
产品明细
Lockout and Hasp
产品规格
Polycarbonate Body Material; 1/8" Nominal Cable Diameter; 9FT Cable Maximum Length; Black/Red Body and Yellow Cable Color; Not Keyed Combination/Keying; Includes High-Visibility; Write-On Safety Label in English; Spanish and French; Thermoplastic Polyurethane Material; 4 Number of Padlock; Retractable Style; Nylon Core Cable Lockout Device Type; For Used With Ideal for Electrical Application
详细描述
Lockout and Hasp; Polycarbonate Body Material; 1/8" Nominal Cable Diameter; 9FT Cable Maximum Length; Black/Red Body and Yellow Cable Color; Not Keyed Combination/Keying; Includes High-Visibility; Write-On Safety Label in English; Spanish and French; Thermoplastic Polyurethane Material; 4 Number of Padlock; Retractable Style; Nylon Core Cable Lockout Device Type; For Used With Ideal for Electrical Application

