BRADY
BRADY
SPC300
BRADY BRADY
描述
BRADY SPC300
Sorbent; 30GAL Nominal Absorption; 19" Nominal Length; Bale Packing Type; 1 Ply; 100 Pad/Bale Quantity; Pad Type; 15" Nominal Width
制造商部件号
SPC300
BDI部件号
1002301
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/SPC300/p/1002301
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662706120491
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sorbent
制造商货号
655-SPC300
重量/磅
0.14
产品明细
Sorbent
产品规格
30GAL Nominal Absorption; 19" Nominal Length; Bale Packing Type; 1 Ply; 100 Pad/Bale Quantity; Pad Type; 15" Nominal Width
详细描述
Sorbent; 30GAL Nominal Absorption; 19" Nominal Length; Bale Packing Type; 1 Ply; 100 Pad/Bale Quantity; Pad Type; 15" Nominal Width


