https://www.bdiexpress.com/medias/INDHNYXXXXXX-19444803-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxODN8aW1hZ2UvanBlZ3xhR1UwTDJnek5TOHhNREkzTWpRek5EazBOakEzT0M5SlRrUklUbGxZV0ZoWVdGaGZNVGswTkRRNE1ETmZNekF3ZURNd01DNXFjR2N8Y2QyOWE4ODFmOTk2NjQyZjVkODY2MTZkZjgwNmIzZmFhZDc2YmNhYTY5MjUxYWQ3ZWI5MmI3NWUzNzZlMzg3Mw
HONEYWELL SAFETY
HONEYWELL SAFETY
TV96TSLSO/L
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY TV96TSLSO/L
Traffic T-Shirt; Long Sleeve; Orange; 100 Percent Polyester Fabric With 2" Silver North Lite Reflective Material; L Size
制造商部件号
TV96TSLSO/L
BDI部件号
19444801
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/TV96TSLSO-L/p/19444801
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00266
名称
T-Shirt
关键字串
Traffic
产品明细
Traffic T-Shirt
产品规格
Long Sleeve; Orange; 100 Percent Polyester Fabric With 2" Silver North Lite Reflective Material; L Size
详细描述
Traffic T-Shirt; Long Sleeve; Orange; 100 Percent Polyester Fabric With 2" Silver North Lite Reflective Material; L Size