https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096418-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1OTV8aW1hZ2UvanBlZ3xhRGMyTDJnd015OHhNREEzTmpZek9USXpNakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME1UaGZNekF3V0RNd01DNXFjR2N8ZWVmNjc3ZDk1OGI2MDk1N2UxYzBhY2ZjMTYyNjhkZWE4MTdiOGIyODA4N2NmYTc0Njk5ZjdiYTU3Yjc3MGMyYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096418-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1OTV8aW1hZ2UvanBlZ3xhRGMyTDJnd015OHhNREEzTmpZek9USXpNakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME1UaGZNekF3V0RNd01DNXFjR2N8ZWVmNjc3ZDk1OGI2MDk1N2UxYzBhY2ZjMTYyNjhkZWE4MTdiOGIyODA4N2NmYTc0Njk5ZjdiYTU3Yjc3MGMyYg
BDI APPROVED
BDI APPROVED
Šňůra POWERtherm-B 550 10 x 10 mm
BDI APPROVED BDI APPROVED
描述
BDI APPROVED Šňůra POWERtherm-B 550 10 x 10 mm
Thermal Insulation Cord; 10MM X 10MM Square Cord Size; 550 Degree C Maximum Temperature; Fiberglass
制造商部件号
Šňůra POWERtherm-B 550 10 x 10 mm
BDI部件号
25096419
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%C5%A0%C5%88%C5%AFra-POWERtherm-B-550-10-x-10-mm/p/25096419
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02234
名称
Cord
关键字串
Insulation Thermal
产品明细
Thermal Insulation Cord
产品规格
10MM X 10MM Square Cord Size; 550 Degree C Maximum Temperature; Fiberglass
详细描述
Thermal Insulation Cord; 10MM X 10MM Square Cord Size; 550 Degree C Maximum Temperature; Fiberglass
