GARLOCK
GARLOCK
39000-2521
GARLOCK GARLOCK
描述
GARLOCK 39000-2521
Gasket Sheet; 1/16" Thickness; 60 X 60" Garlock 3000 Blue-Gard Gasket Sheet; AramID Fibres With Nitrile Binder; 3000 Blue-Gard
制造商部件号
39000-2521
BDI部件号
17783968
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E5%9E%AB%E7%89%87%E5%92%8C%E7%9B%98%E6%A0%B9/39000-2521/p/17783968
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0191074218580
重量 / Kilogram
6.16
Product Group - BDI
S02180
名称
Gasket Sheet
产品明细
Gasket Sheet
产品规格
Gasket Sheet; 1/16" Thickness; 60 X 60" Garlock 3000 Blue-Gard Gasket Sheet; AramID Fibres With Nitrile Binder; 3000 Blue-Gard
详细描述
Gasket Sheet; 1/16" Thickness; 60 X 60" Garlock 3000 Blue-Gard Gasket Sheet; AramID Fibres With Nitrile Binder; 3000 Blue-Gard