https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156159-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTJ8aW1hZ2UvanBlZ3xhRGMzTDJnd09DOHhNREUwTWpBM05qUXpOalV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZeE5UbGZNekF3V0RNd01DNXFjR2N8NGQ1ZGYwYTY1YTAyOGYyNGQxMmE4NGY1NzRhZTY1ZGY5Y2MzMjQyNjdmOTdhNzdiMDdlMGMzYWViYTQxZDhhZQ
BDI APPROVED SEALS
BDI APPROVED SEALS
40IT-TS-400
BDI APPROVED SEALS BDI APPROVED SEALS
描述
BDI APPROVED SEALS 40IT-TS-400
Gasket; 3.89" Inside Diameter; 4-5/16" Outside Diameter; 5/64" Thickness; Tuf-Steel; -350 to 550 Degree F Temperature
制造商部件号
40IT-TS-400
BDI部件号
25156160
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E5%9E%AB%E7%89%87%E5%92%8C%E7%9B%98%E6%A0%B9/40IT-TS-400/p/25156160
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02180
名称
Gasket
产品明细
Gasket
产品规格
3.89" Inside Diameter; 4-5/16" Outside Diameter; 5/64" Thickness; Tuf-Steel; -350 to 550 Degree F Temperature
详细描述
Gasket; 3.89" Inside Diameter; 4-5/16" Outside Diameter; 5/64" Thickness; Tuf-Steel; -350 to 550 Degree F Temperature