https://www.bdiexpress.com/medias/INDXXXXXXXXX-25181903-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODN8aW1hZ2UvanBlZ3xhREJoTDJnM09TOHhNREk1TkRrMk5ERXlOVGN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RFNU1ETmZNekF3ZURNd01DNXFjR2N8YjMyYjc5NmFlNGJjMTc1ZGRkYWVjZGY2YWJlYzI1ZTI5MzM1ZTRkYzRjYWRlODk1YjBhMDVkYTM4ZGM2ODE3Yg
BDI APPROVED SEALS
BDI APPROVED SEALS
FNWNA1RG116P
BDI APPROVED SEALS BDI APPROVED SEALS
描述
BDI APPROVED SEALS FNWNA1RG116P
Ring Gasket; 4" Inside Diameter; 1/16" Thickness; Green Coating; Compressed Non-Asbestos Material; 1595PSI Maximum Pressure; ASME B16.5 Specification; Aramid and Synthetic Fibers Bonded with Nitrile Rubber
制造商部件号
FNWNA1RG116P
BDI部件号
25181903
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E5%9E%AB%E7%89%87%E5%92%8C%E7%9B%98%E6%A0%B9/FNWNA1RG116P/p/25181903
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02180
名称
Gasket
关键字串
Ring
产品明细
Ring Gasket
产品规格
4" Inside Diameter; 1/16" Thickness; Green Coating; Compressed Non-Asbestos Material; 1595PSI Maximum Pressure; ASME B16.5 Specification; Aramid and Synthetic Fibers Bonded with Nitrile Rubber
详细描述
Ring Gasket; 4" Inside Diameter; 1/16" Thickness; Green Coating; Compressed Non-Asbestos Material; 1595PSI Maximum Pressure; ASME B16.5 Specification; Aramid and Synthetic Fibers Bonded with Nitrile Rubber