对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GF490-04X48X36 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27270407-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0N3xpbWFnZS9qcGVnfGFEa3lMMmhpWmk4eE1ETTNNems0TVRZek5EVTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qY3lOekEwTURkZk16QXdlRE13TUM1cWNHY3xkOTUyYzFhYmRlODU0ZmQxMjRjODg0Y2U4MDdmYmE2MTA5NjZhNzdhNjFmNGUzMTMxYWVlNzU3Mzc3YzY0NGE3
27270309 垫片和盘根 

KURIYAMA KURIYAMA

GF490-04X48X36

描述

KURIYAMA GF490-04X48X36

Rubber Sheet; 36' Length; 48" Width; 1/8" Thickness; Tan Color; 40 Shore Durometer A Hardness; Pure Gum

制造商部件号

GF490-04X48X36

BDI部件号
27270309

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
最低订购量
EAN条码
0082235322731
重量 / Kilogram
0
Product Group - BDI
S02180
名称
Sheet
关键字串
Rubber
重量/磅
98
产品明细
Rubber Sheet
产品规格
36' Length; 48" Width; 1/8" Thickness; Tan Color; 40 Shore Durometer A Hardness; Pure Gum
详细描述
Rubber Sheet; 36' Length; 48" Width; 1/8" Thickness; Tan Color; 40 Shore Durometer A Hardness; Pure Gum