TIMKEN
TIMKEN
24802-1238
TIMKEN TIMKEN
Description
24802-1238 BEARING ISOLATOR ; 70MM ID X 89MM OD X 16MM W
Bearing Isolator; 2.75" Shaft Diameter; 3.5" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code
Part #
24802-1238
BDI #
22834731
Details
1209.98760588
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Mechanical-Seals/24802-1238/p/22834731
Your Price
$ 1,209.99 / each
$ 1,460.63 / each BDIExpress
$ 1,460.63 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.095
EAN
0053893624259
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.75" Shaft Diameter; 3.5" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code
Long Description
Bearing Isolator; 2.75" Shaft Diameter; 3.5" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code