https://www.bdiexpress.com/medias/INDTIMXXXXXX-22839757-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTZ8aW1hZ2UvanBlZ3xhREZoTDJoa05DOHhNREEyTVRjeE9URXdPVFkyTWk5SlRrUlVTVTFZV0ZoWVdGaGZNakk0TXprM05UZGZNekF3ZURNd01DNXFjR2N8ODdiNTA3NzI3NjA4ODFkNWYzYzQzYjNlMzM5ZjZmYTlmY2IzZDUzYTAzNDE4OWViZjRmZTA1MzI4MzI0YzViMQ
TIMKEN
TIMKEN
24824-2280
TIMKEN TIMKEN
描述
TIMKEN 24824-2280
Bearing Isolator; 3.25" Shaft Diameter; 4.25" Housing Bore; 0.625" Width; EQUAL Seal Design Code
制造商部件号
24824-2280
BDI部件号
22824752
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/24824-2280/p/22824752
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893364957
重量 / Kilogram
0.136
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
3.25" Shaft Diameter; 4.25" Housing Bore; 0.625" Width; EQUAL Seal Design Code
详细描述
Bearing Isolator; 3.25" Shaft Diameter; 4.25" Housing Bore; 0.625" Width; EQUAL Seal Design Code