https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29500-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTd8aW1hZ2UvanBlZ3xhRGN6TDJoa01TOHhNREEyTVRjeE9UQTNOamc1TkM5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1EQmZNekF3ZURNd01DNXFjR2N8OWRlMjY4NDNkYWEwNzAwOWYzMzBlN2FhNWI3YzBkMGE3NTM3OTNmNDE4NDIwMjNjMWQ4ZTVhMzMyM2E1MTU1Mw
TIMKEN
TIMKEN
29500-4748
TIMKEN TIMKEN
描述
TIMKEN 29500-4748
Bearing Isolator; 3.386" Shaft Diameter; 5.118" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
制造商部件号
29500-4748
BDI部件号
22822258
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/29500-4748/p/22822258
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893610047
重量 / Kilogram
0.263
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
3.386" Shaft Diameter; 5.118" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
详细描述
Bearing Isolator; 3.386" Shaft Diameter; 5.118" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code