https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjJ8aW1hZ2UvanBlZ3xhRFEwTDJoa09DOHhNREEyTVRjeE9USTNNelV3TWk5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1EZGZNekF3ZURNd01DNXFjR2N8ZWQ5MjNmYTk4YzUzZmJmNzU5MWM2NTliZTg2MjYwNzQyZDU3ZTVlYTY0YzdjNjAyNzdkZGU2ZjUyMzU0MmE0OQ
TIMKEN
TIMKEN
29507-1942
TIMKEN TIMKEN
描述
TIMKEN 29507-1942
Bearing Isolator; 2.438" Shaft Diameter; 3.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code
制造商部件号
29507-1942
BDI部件号
22841227
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/29507-1942/p/22841227
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893317649
重量 / Kilogram
0.095
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
2.438" Shaft Diameter; 3.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code
详细描述
Bearing Isolator; 2.438" Shaft Diameter; 3.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code