https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29519-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODB8aW1hZ2UvanBlZ3xhR1ZrTDJoa055OHhNREEyTVRjeE9USTBNRGN6TkM5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1UbGZNekF3ZURNd01DNXFjR2N8YTFmMjE2MzFiZTdhYzQ4ZTVkNzUwMzkzZDJjNzFhYjY4MTlhMGRmMGRiYTNlNzJmODllMjNlNWVhMDgwN2IxZg
TIMKEN
TIMKEN
29519-1026
TIMKEN TIMKEN
描述
TIMKEN 29519-1026
Bearing Isolator; 1.75" Shaft Diameter; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code
制造商部件号
29519-1026
BDI部件号
22824180
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/29519-1026/p/22824180
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893327631
重量 / Kilogram
0.091
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
1.75" Shaft Diameter; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code
详细描述
Bearing Isolator; 1.75" Shaft Diameter; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code