https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29602-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1lpOHhNREEyTVRjeE9UTXpPVEF6T0M5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1ESmZNekF3ZURNd01DNXFjR2N8YTUyZjlmYjZiYzAxNjgyMGE5MDdjYzM3MGY1YTlhM2FlZTUyMjkxMDg2ZmU2OWM4MDMyODU1MWI4OTlmYzU1Yg
TIMKEN
TIMKEN
29602-4167
TIMKEN TIMKEN
Description
29602-4167 BEARING ISOLATOR ; 121MM ID X 146MM OD X 18MM W
Bearing Isolator; 4.75" Shaft Diameter; 5.75" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Part #
29602-4167
BDI #
22841219
Details
1503.22296955
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Mechanical-Seals/29602-4167/p/22841219
Your Price
$ 1,503.22 / each
$ 1,814.61 / each BDIExpress
$ 1,814.61 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.17
EAN
0053893333243
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.75" Shaft Diameter; 5.75" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Long Description
Bearing Isolator; 4.75" Shaft Diameter; 5.75" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code