https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29612-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNTZ8aW1hZ2UvanBlZ3xhR0ZoTDJoa1pTOHhNREEyTVRjeE9UUXpOek0wTWk5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1USmZNekF3ZURNd01DNXFjR2N8MWZkYWRiYjFiYjkyM2ViZjU2YmM0NTUwZjI0NWVhNGFiMmIzODIwYTlhOWM2MzkxOTIzNzZkY2Q3N2E5ZjY0YQ
TIMKEN
TIMKEN
29619-2605
TIMKEN TIMKEN
描述
TIMKEN 29619-2605
Bearing Isolator; 4.125" Shaft Diameter; 5.25" Housing Bore; 0.625" Width; 2 Sealing Lips; Bronze Material; Flangeless; GD Seal Design Code
制造商部件号
29619-2605
BDI部件号
22845265
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/29619-2605/p/22845265
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893340227
重量 / Kilogram
1.023
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
4.125" Shaft Diameter; 5.25" Housing Bore; 0.625" Width; 2 Sealing Lips; Bronze Material; Flangeless; GD Seal Design Code
详细描述
Bearing Isolator; 4.125" Shaft Diameter; 5.25" Housing Bore; 0.625" Width; 2 Sealing Lips; Bronze Material; Flangeless; GD Seal Design Code