JOHNS MANVILLE
JOHNS MANVILLE
10539 414
JOHNS MANVILLE JOHNS MANVILLE
Description
10539 414 ROTARY LIP SEAL ; NON RETURNABLE 414 DS 5.500 6.625 .438
5-1/2" Shaft Dia; 6-5/8" Housing Bore; 7/16" Nominal Width; Neoprene Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Part #
10539 414
BDI #
18221906
Details
57.97076509
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/10539-414/p/18221906
Your Price
$ 57.97 / each
$ 87.46 / each BDIExpress
$ 87.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.17
EAN
0827834029607
Product Group - BDI
S02250
Generic Design Code
J/M_DS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10539 414
Weight / LBS
0.3828
Long Description
5-1/2" Shaft Dia; 6-5/8" Housing Bore; 7/16" Nominal Width; Neoprene Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Housing Bore
6.625 Inch | 168.275 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh