JOHNS MANVILLE
JOHNS MANVILLE
2250-3371-432ETAN
JOHNS MANVILLE JOHNS MANVILLE
Description
2250-3371-432ETAN ; NBR TA 2.250 3.371 .432
2-1/4" Shaft Dia; 3.371" Housing Bore; 0.432" Nominal Width; Nitrile Lip; Solid Seal; 0.432" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TA Seal Design Code
Part #
2250-3371-432ETAN
BDI #
19061053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2250-3371-432ETAN/p/19061053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.081
EAN
0827834400581
Product Group - BDI
S02250
Generic Design Code
J/M_TA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TA
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2250-3371-432ETAN
Long Description
2-1/4" Shaft Dia; 3.371" Housing Bore; 0.432" Nominal Width; Nitrile Lip; Solid Seal; 0.432" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TA Seal Design Code
Nominal Width
0.432 Inch | 10.973 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Actual Width
0.432 Inch | 10.973 Millimeter
Housing Bore
3.371 Inch | 85.623 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh