Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26097-6348 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNjN8aW1hZ2UvanBlZ3xhR0ZsTDJnMVlTODRPVFkwT1RNd01ERXhNVFkyTG1wd1p3fGZmNWEwM2VlOWM2OTY4MzdiZWE1ZDBiYjI2NzY1OTdhMmEyNGZlYWIzYzhmMWVlMmM3M2U2M2UyYTUxZDYyOTQ
390176 Oil Seals 

GARLOCK GARLOCK

26097-6348

Description

87X6348 V OIL SEAL ; 45"IDX47"OD

45" Shaft Dia; 47" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code

Part #

26097-6348

BDI #
390176

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11072.157670670002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,072.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.853
EAN
0717744636784
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X6348 MILL-RIGHT V 45.000"ID 47.000"OD .813"THK
Manufacturer Internal Number
26097-6348
Weight / LBS
10.7
Long Description
45" Shaft Dia; 47" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
45 Inch | 1,143 Millimeter
Housing Bore
47 Inch | 1,193.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh