COOPER BEARING
COOPER BEARING
ATL40M
COOPER BEARING COOPER BEARING
描述
COOPER BEARING ATL40M
Lip Seal; 40MM Shaft Diameter; 100MM Outer Diameter; 23.8MM Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip
制造商部件号
ATL40M
BDI部件号
20517899
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/ATL40M/p/20517899
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316576841552
重量 / Kilogram
0.55
Product Group - BDI
S02250
名称
Seal
关键字串
Lip
产品明细
Oil Seal
产品规格
40MM Shaft Diameter; 100MM Outer Diameter; 23.8MM Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip
详细描述
Lip Seal; 40MM Shaft Diameter; 100MM Outer Diameter; 23.8MM Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip