https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086565-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDB8aW1hZ2UvanBlZ3xhRE5rTDJnMVpTOHhNREEzTmpZNU5qRTRNamd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZMU5qVmZNekF3V0RNd01DNXFjR2N8YmI3ZjNiY2Y0OWI2MjMyMGQwNzhjYzQ4YWJlMmZjZWIyZDIyNjkwZGMzZGE4YWY1NGM5ZTZkYTIwZTEwMjhmYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086565-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDB8aW1hZ2UvanBlZ3xhRE5rTDJnMVpTOHhNREEzTmpZNU5qRTRNamd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZMU5qVmZNekF3V0RNd01DNXFjR2N8YmI3ZjNiY2Y0OWI2MjMyMGQwNzhjYzQ4YWJlMmZjZWIyZDIyNjkwZGMzZGE4YWY1NGM5ZTZkYTIwZTEwMjhmYw
SIMRIT
SIMRIT
B1FUD 140X170X15 335976
SIMRIT SIMRIT
描述
SIMRIT B1FUD 140X170X15 335976
Oil Seal; 140MM Shaft Diameter; 170MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
制造商部件号
B1FUD 140X170X15 335976
BDI部件号
25086565
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/B1FUD-140X170X15-335976/p/25086565
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.04
Product Group - BDI
ZRO238
名称
Seal
关键字串
Oil
产品明细
Oil Seal
产品规格
140MM Shaft Diameter; 170MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
详细描述
Oil Seal; 140MM Shaft Diameter; 170MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction

