COOPER BEARING
COOPER BEARING
SR30010
COOPER BEARING COOPER BEARING
描述
COOPER BEARING SR30010
Oil Seal; 3" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Synthetic Rubber Material; 1 Sealing Lip
制造商部件号
SR30010
BDI部件号
24968266
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/SR30010/p/24968266
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316577385314
重量 / Kilogram
0.06
Product Group - BDI
S02250
名称
Seal
关键字串
Lip
产品明细
Oil Seal
产品规格
3" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Synthetic Rubber Material; 1 Sealing Lip
详细描述
Oil Seal; 3" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Synthetic Rubber Material; 1 Sealing Lip