COOPER BEARING
COOPER BEARING
SR800
COOPER BEARING COOPER BEARING
描述
COOPER BEARING SR800
Oil Seal; 8" Shaft Diameter; 14.125" Outer Diameter; 2.374" Width; Synthetic Rubber Material; 1 Sealing Lip
制造商部件号
SR800
BDI部件号
24968270
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/SR800/p/24968270
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316577385949
重量 / Kilogram
0.07
Product Group - BDI
S02250
名称
Seal
关键字串
Lip
产品明细
Oil Seal
产品规格
8" Shaft Diameter; 14.125" Outer Diameter; 2.374" Width; Synthetic Rubber Material; 1 Sealing Lip
详细描述
Oil Seal; 8" Shaft Diameter; 14.125" Outer Diameter; 2.374" Width; Synthetic Rubber Material; 1 Sealing Lip