

CHINA DOMESTIC
CHINA DOMESTIC
TC-105X130X13
CHINA DOMESTIC CHINA DOMESTIC
描述
CHDOMESTIC TC-105X130X13 ; 密封/油封
Oil Seal; 105MM Shaft Diameter; 130MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
制造商部件号
CHDOMESTIC TC-105X130X13
BDI部件号
27095990
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/TC-105X130X13/p/27095990
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02250
名称
Seal
关键字串
Oil
产品明细
Oil Seal
产品规格
105MM Shaft Diameter; 130MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
详细描述
Oil Seal; 105MM Shaft Diameter; 130MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code