TIMKEN
TIMKEN
LO52
TIMKEN TIMKEN
Description
LO52 PLUMMER BLOCK SEAL
Oil Seal; 240MM Shaft Diameter; 275MM Housing Bore; 42MM Width; Labyrinth Lip Material
Part #
LO52
BDI #
20352323
Details
1350.8168265900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/LO52/p/20352323
Your Price
$ 1,350.82 / each
$ 1,630.63 / each BDIExpress
$ 1,630.63 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.503
EAN
0087796317925
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal
Product Specification
240MM Shaft Diameter; 275MM Housing Bore; 42MM Width; Labyrinth Lip Material
Long Description
Oil Seal; 240MM Shaft Diameter; 275MM Housing Bore; 42MM Width; Labyrinth Lip Material