https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984842-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjB8aW1hZ2UvanBlZ3xhRFpoTDJnMU15ODVPVGcyTURNM09EQTVNVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TkRnME1sOHpNREJZTXpBd0xtcHdad3xlYzQ5YjVjODBhNzJkODVjMzVjOGJiYTgwNzIxYTBmOTI4NWQ1ZGZlODI3NTM2ZDYwNzUzNjJlN2Q3N2I5NjU1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984842-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjB8aW1hZ2UvanBlZ3xhRFpoTDJnMU15ODVPVGcyTURNM09EQTVNVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TkRnME1sOHpNREJZTXpBd0xtcHdad3xlYzQ5YjVjODBhNzJkODVjMzVjOGJiYTgwNzIxYTBmOTI4NWQ1ZGZlODI3NTM2ZDYwNzUzNjJlN2Q3N2I5NjU1
SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
10.07.04.00001 X 6M
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
描述
SCHMALZ VACUUM COMP. 10.07.04.00001 X 6M
Sealing Profile; 6MM External Diameter; Foam Rubber Material; EPDM Sealing Material; 20 Sh Material Hardness
制造商部件号
10.07.04.00001 X 6M
BDI部件号
24984842
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/10-07-04-00001-X-6M/p/24984842
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Profile
关键字串
Sealing
产品明细
Sealing Profile
产品规格
6MM External Diameter; Foam Rubber Material; EPDM Sealing Material; 20 Sh Material Hardness
详细描述
Sealing Profile; 6MM External Diameter; Foam Rubber Material; EPDM Sealing Material; 20 Sh Material Hardness

