https://www.bdiexpress.com/medias/MFRDVCXXXXXX-50-G-TES-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2MnxpbWFnZS9qcGVnfGFHTTFMMmhsWmk4eE1EazNOVFl4T1RVME56RTJOaTlOUmxKRVZrTllXRmhZV0ZoZk5UQmZSMTlVUlZOZk16QXdlRE13TUM1cWNHY3xjYjQzMzJhNWY5MjdiYzUxMTBhMTExODE3OTQ2MTFkZDYyZGQzZDRiMDJlN2RhNTBlNzAzMTIwYjE0MDFlNzQz
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-50-G-TES-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2MnxpbWFnZS9qcGVnfGFHTTFMMmhsWmk4eE1EazNOVFl4T1RVME56RTJOaTlOUmxKRVZrTllXRmhZV0ZoZk5UQmZSMTlVUlZOZk16QXdlRE13TUM1cWNHY3xjYjQzMzJhNWY5MjdiYzUxMTBhMTExODE3OTQ2MTFkZDYyZGQzZDRiMDJlN2RhNTBlNzAzMTIwYjE0MDFlNzQz
DIXON VALVE
DIXON VALVE
200-G-TES
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 200-G-TES
Molded Gasket; 2" Size; 2" Inside Diameter; 2-5/8" Outside Diameter; 1/4" Thickness; Encapsulated Silicone PTFE; Translucent/Red; Cam and Groove; 125PSI Maximum Operating Pressure; 225 Deg F Maximum Temperature
制造商部件号
200-G-TES
BDI部件号
17283818
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/200-G-TES/p/17283818
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.012
Product Group - BDI
F02172
名称
Gasket
关键字串
Molded Rubber
产品明细
Molded Gasket
产品规格
2" Size; 2" Inside Diameter; 2-5/8" Outside Diameter; 1/4" Thickness; Encapsulated Silicone PTFE; Translucent/Red; Cam and Groove; 125PSI Maximum Operating Pressure; 225 Deg F Maximum Temperature
详细描述
Molded Gasket; 2" Size; 2" Inside Diameter; 2-5/8" Outside Diameter; 1/4" Thickness; Encapsulated Silicone PTFE; Translucent/Red; Cam and Groove; 125PSI Maximum Operating Pressure; 225 Deg F Maximum Temperature
