https://www.bdiexpress.com/medias/INDGARBRGISR-EQU-FLG-GP-PTEF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzR8aW1hZ2UvanBlZ3xhRE15TDJoa09TOHhNRFE0TVRJd09UVTNNelF3Tmk5SlRrUkhRVkpDVWtkSlUxSmZSVkZWWDBaTVIxOUhVRjlRVkVWR1h6TXdNSGd6TURBdWFuQm58ODBkZjVlMDViYTJjMzM0ZTE2NjRmMWE0ZjIwNjhlODgwMzE5MjNlNDU4Zjc3ZmVhNzI3MTk1ZTI1MjdmOWZiNA
https://www.bdiexpress.com/medias/INDGARBRGISR-EQU-FLG-GP-PTEF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzR8aW1hZ2UvanBlZ3xhRE15TDJoa09TOHhNRFE0TVRJd09UVTNNelF3Tmk5SlRrUkhRVkpDVWtkSlUxSmZSVkZWWDBaTVIxOUhVRjlRVkVWR1h6TXdNSGd6TURBdWFuQm58ODBkZjVlMDViYTJjMzM0ZTE2NjRmMWE0ZjIwNjhlODgwMzE5MjNlNDU4Zjc3ZmVhNzI3MTk1ZTI1MjdmOWZiNA
GARLOCK
GARLOCK
24802-1265
GARLOCK GARLOCK
描述
GARLOCK 24802-1265
Bearing Isolator; 3" Shaft Size; 3.75" Bore; 0.626" Width; 0.25" Flange Length; Graphite Filled PTFE Stator/Rotor Material; FKM O-Ring Material; -22 to 400 Degree F Temperature; EQUALIZER Style Name
制造商部件号
24802-1265
BDI部件号
375449
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/24802-1265/p/375449
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0717744045883
重量 / Kilogram
0.099
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
3" Shaft Size; 3.75" Bore; 0.626" Width; 0.25" Flange Length; Graphite Filled PTFE Stator/Rotor Material; FKM O-Ring Material; -22 to 400 Degree F Temperature; EQUALIZER Style Name
详细描述
Bearing Isolator; 3" Shaft Size; 3.75" Bore; 0.626" Width; 0.25" Flange Length; Graphite Filled PTFE Stator/Rotor Material; FKM O-Ring Material; -22 to 400 Degree F Temperature; EQUALIZER Style Name
