GARLOCK
GARLOCK
29502-7469
GARLOCK GARLOCK
描述
GARLOCK 29502-7469
Bearing Isolator; 5.5" Shaft Size; 8" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
制造商部件号
29502-7469
BDI部件号
391952
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/29502-7469/p/391952
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0717744607555
重量 / Kilogram
0.218
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
5.5" Shaft Size; 8" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
详细描述
Bearing Isolator; 5.5" Shaft Size; 8" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name